
Shop STAHLWILLE TOOLS
See all product information
Open ended insert tool Size 3/8 " Size of mount 9x12 mm
Mfr # 58611024
Zoro # G303855472
product price:Â $55.65
/eaKey Features
Overall Length
1.57 inches
Material
Glass
Height (In.)
0.59 inches
Width
0.78 inches
Type
Spanner
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
58611024
Zoro #
G303855472
UPC #
-
Country of Origin
Germany
Dimensions
Size
3/8 inches
Overall Length
1.57 inches
Height (In.)
0.59 inches
Width
0.78 inches
Details
Item
Torque Wrenches
Material
Glass
Type
Spanner
Finish
Chrome plated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.