Shop GENIUS TOOLS
Create Account
1/4in Dr. 10mm Hex Bit socket
- Mfr # 232810
- Zoro # G923580723
product price:Â
$
3.69
/ea
Sold in multiples of 3 for
$11.07
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 232810
- Zoro #
- G923580723
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Head Hand Socket 10mm Size 1/4 Inch Drive Durable Chrome Finish - 232810 Professional Bit Socket This 10mm hex head hand socket (SKU: 232810) is built for controlled, repeatable fastening with a 1/4 inch drive. Its compact 26mm overall length (1.02 inches) helps when working in tight areas while keeping the bit stable and aligned. Manufactured from Chromium-vanadium steel alloy with anti-corrosive properties, the socket is designed for high strength and long-term durability. Permanently stamped size markings support quick identification and consistent tool organization in professional environments. Key Benefits 10mm hex bit socket design supports secure engagement and consistent torque transfer. 1/4 inch drive format integrates easily with compatible ratchets and hand tools. Compact 26mm overall length improves access and control in tight spaces. Chromium-vanadium steel alloy construction delivers strength with anti-corrosive performance. Permanently stamped size markings speed selection and simplify long-term tool organization. Securely attached yet interchangeable bit socket design supports reliable, flexible service use. Designed and made for professional technicians, this socket is built to handle rigorous, heavy-use conditions while maintaining dependable fit and identification over time. It's a practical choice for technicians who need a durable chrome-finish bit socket that stays organized and performs consistently day after day.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.