Shop STAHLWILLE
See all product information
Create Account
PLIERS
- Mfr # 65751280
- Zoro # G223785750
product price:Â
$
269.99
/ea
Free Shipping & Returns
Key Features
Features
Cutting Jaws Beveled By 40 Degrees , Secure Grip Thanks to Special Serration Design, With Automatic Return, With Cutters
Jaw Length
34 1/2 mm
Additional Tool Functions
Wire Cutter
ESD-Safe
No
Knob Return
Automatic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 65751280
- Zoro #
- G223785750
- UPC #
- 4018754094684
- Country of Origin
- Germany
Dimensions
- Jaw Length
- 34 1/2 mm
- Overall Length
- 280 mm
- Jaw Width
- 20 1/4 mm
- For Maximum Wire Diameter
- 0.06 in
- Wire Rope Length
- 280 mm
- Length
- 280 mm
- Fits Chest Size
- Cutting Jaws Beveled By 40 Degrees , Secure Grip Thanks to Special Serration Design, With Automatic Return, With Cutters
Details
- Item
- PLIERS
- Features
- Cutting Jaws Beveled By 40 Degrees , Secure Grip Thanks to Special Serration Design, With Automatic Return, With Cutters
- Additional Tool Functions
- Wire Cutter
- ESD-Safe
- No
- Knob Return
- Automatic
- Finish
- Black Oxide, Chrome Plated
- Tether Ready
- No
- Grip Style
- Plain
- Rotation
- CW or CCW
- Plier Type
- Wire-Twisting Pliers
- Insulated
- No
- Plier Material
- Chrome Alloy Steel
- Weight
- 440 g
- Handle Style
- Standard
Description
PLIERS, Plier Type Wire-Twisting Pliers, Overall Length 280 mm, Rotation CW or CCW, Tether Ready No, Knob Return Automatic, For Maximum Wire Diameter 0.06 in, Grip Style Plain, Jaw Length 34 1/2 mm, Jaw Width 20 1/4 mm, ESD-Safe No, Insulated No, Non-Sparking No, Additional Tool Functions Wire Cutter, Features Cutting Jaws Beveled By 40 Degrees , Secure Grip Thanks to Special Serration Design, With Automatic Return, With Cutters, Finish Black Oxide, Chrome Plated, Handle Style Standard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.