PLIERS
- Mfr # 65752280
- Zoro # G923785371
product price:Â
$
269.99
/ea
Free Shipping & Returns
Key Features
Jaw Length
34 1/2 mm
Rotation
CW
Insulated
No
Tether Ready
No
Plier Type
Wire-Twisting Pliers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 65752280
- Zoro #
- G923785371
- UPC #
- 4018754362042
- Country of Origin
- Germany
Dimensions
- Jaw Length
- 34 1/2 mm
- For Maximum Wire Diameter
- 0.06 in
- Jaw Width
- 20 1/4 mm
- Overall Length
- 280 mm
- Wire Rope Length
- 280 mm
- Length
- 280 mm
Details
- Item
- PLIERS
- Rotation
- CW
- Insulated
- No
- Tether Ready
- No
- Plier Type
- Wire-Twisting Pliers
- ESD-Safe
- No
- Knob Return
- Automatic
- Handle Style
- Standard
- Finish
- Black Oxide, Chrome Plated
- Grip Style
- Plain
Description
PLIERS, Plier Type Wire-Twisting Pliers, Overall Length 280 mm, Rotation CW, Tether Ready No, Knob Return Automatic, For Maximum Wire Diameter 0.06 in, Grip Style Plain, Jaw Length 34 1/2 mm, Jaw Width 20 1/4 mm, ESD-Safe No, Insulated No, Non-Sparking No, Finish Black Oxide, Chrome Plated, Handle Style Standard, Jaw Texture Serrated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.