Shop STAHLWILLE
See all product information
Create Account
PLIERS
- Mfr # 65753280
- Zoro # G923785388
product price:Â
$
269.99
/ea
Free Shipping & Returns
Key Features
For Maximum Wire Diameter
0.06 in
Rotation
CCW
Overall Length
280 mm
Grip Style
Plain
Jaw Length
34 1/2 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 65753280
- Zoro #
- G923785388
- UPC #
- 4018754362059
- Country of Origin
- Germany
Dimensions
- For Maximum Wire Diameter
- 0.06 in
- Overall Length
- 280 mm
- Jaw Length
- 34 1/2 mm
- Jaw Width
- 20 1/4 mm
- Wire Rope Length
- 280 mm
- Length
- 280 mm
Details
- Item
- PLIERS
- Rotation
- CCW
- Grip Style
- Plain
- Handle Style
- Standard
- ESD-Safe
- No
- Plier Type
- Wire-Twisting Pliers
- Tether Ready
- No
- Knob Return
- Automatic
- Finish
- Black Oxide, Chrome Plated
- Insulated
- No
Description
PLIERS, Plier Type Wire-Twisting Pliers, Overall Length 280 mm, Rotation CCW, Tether Ready No, Knob Return Automatic, For Maximum Wire Diameter 0.06 in, Grip Style Plain, Jaw Length 34 1/2 mm, Jaw Width 20 1/4 mm, ESD-Safe No, Insulated No, Non-Sparking No, Finish Black Oxide, Chrome Plated, Handle Style Standard, Jaw Texture Serrated