Shop STAHLWILLE
See all product information
Create Account
PLIERS
- Mfr # 65756220
- Zoro # G823785358
product price:Â
$
273.99
/ea
Free Shipping & Returns
Key Features
Jaw Width
17 3/8 mm
Rotation
CW or CCW
Handle Style
Standard
Insulated
No
ESD-Safe
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 65756220
- Zoro #
- G823785358
- UPC #
- 4018754365920
- Country of Origin
- Germany
Dimensions
- Jaw Width
- 17 3/8 mm
- Jaw Length
- 24 1/2 mm
- Overall Length
- 230 mm
- For Maximum Wire Diameter
- 0.06 in
- Wire Rope Length
- 230 mm
- Length
- 230 mm
Details
- Item
- PLIERS
- Rotation
- CW or CCW
- Handle Style
- Standard
- Insulated
- No
- ESD-Safe
- No
- Grip Style
- Plain
- Plier Type
- Wire-Twisting Pliers
- Knob Return
- Automatic
- Finish
- Black Oxide, Chrome Plated
- Tether Ready
- No
Description
PLIERS, Plier Type Wire-Twisting Pliers, Overall Length 230 mm, Rotation CW or CCW, Tether Ready No, Knob Return Automatic, For Maximum Wire Diameter 0.06 in, Grip Style Plain, Jaw Length 24 1/2 mm, Jaw Width 17 3/8 mm, ESD-Safe No, Insulated No, Non-Sparking No, Finish Black Oxide, Chrome Plated, Handle Style Standard, Jaw Texture Serrated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.