Shop STAHLWILLE
See all product information
Create Account
PLIERS
- Mfr # 65754220
- Zoro # G423785680
product price:Â
$
249.99
/ea
Free Shipping & Returns
Key Features
Tether Ready
No
Handle Style
Standard
Jaw Length
24 1/2 mm
Knob Return
Manual
Jaw Width
17 3/8 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 65754220
- Zoro #
- G423785680
- UPC #
- 4018754362028
- Country of Origin
- Germany
- Item
- PLIERS
- Tether Ready
- No
- Handle Style
- Standard
- Knob Return
- Manual
- Plier Type
- Wire-Twisting Pliers
- Grip Style
- Plain
- Insulated
- No
- ESD-Safe
- No
- Rotation
- CW
- Finish
- Black Oxide, Chrome Plated
Description
PLIERS, Plier Type Wire-Twisting Pliers, Overall Length 230 mm, Rotation CW, Tether Ready No, Knob Return Manual, For Maximum Wire Diameter 0.06 in, Grip Style Plain, Jaw Length 24 1/2 mm, Jaw Width 17 3/8 mm, ESD-Safe No, Insulated No, Non-Sparking No, Finish Black Oxide, Chrome Plated, Handle Style Standard, Jaw Texture Serrated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.