Shop STAHLWILLE
See all product information
Create Account
PLIERS
- Mfr # 65752220
- Zoro # G023785509
product price:Â
$
249.99
/ea
Free Shipping & Returns
Key Features
Insulated
No
For Maximum Wire Diameter
0.06 in
Plier Type
Wire-Twisting Pliers
Finish
Black Oxide, Chrome Plated
Knob Return
Automatic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 65752220
- Zoro #
- G023785509
- UPC #
- 4018754362004
- Country of Origin
- Germany
Dimensions
- For Maximum Wire Diameter
- 0.06 in
- Jaw Length
- 24 1/2 mm
- Overall Length
- 230 mm
- Jaw Width
- 17 3/8 mm
- Wire Rope Length
- 230 mm
- Length
- 230 mm
Details
- Item
- PLIERS
- Insulated
- No
- Plier Type
- Wire-Twisting Pliers
- Finish
- Black Oxide, Chrome Plated
- Knob Return
- Automatic
- Rotation
- CW
- Tether Ready
- No
- Handle Style
- Standard
- ESD-Safe
- No
- Grip Style
- Plain
Description
PLIERS, Plier Type Wire-Twisting Pliers, Overall Length 230 mm, Rotation CW, Tether Ready No, Knob Return Automatic, For Maximum Wire Diameter 0.06 in, Grip Style Plain, Jaw Length 24 1/2 mm, Jaw Width 17 3/8 mm, ESD-Safe No, Insulated No, Non-Sparking No, Finish Black Oxide, Chrome Plated, Handle Style Standard, Jaw Texture Serrated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.