
PowerGRIP plier wrench L.300 mm max.jaw opening 60 mm head chrome plated handles dip-coated
Mfr # 65735300
Zoro # G703855331
product price:Â $136.99
/ea
Free Shipping & Returns
Key Features
Finish
Chrome-plated
Jaw Width
60 mm
Plier Item
PowerGRIP
Max. Jaw Opening
60 mm
Adjustment Type
Adjustable Pliers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
65735300
Zoro #
G703855331
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
300 mm
Jaw Width
60 mm
Height
22 mm
Details
Finish
Chrome-plated
Plier Item
PowerGRIP
Max. Jaw Opening
60 mm
Adjustment Type
Adjustable Pliers
Description
PowerGRIP plier wrench L.300 mm max.jaw opening 60 mm head chrome plated handles dip-coated with sure-grip surface
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.