Tongue and Groove Pliers, 6in L
- Mfr # 550611
- Zoro # G923580648
original price:Â $23.28 , new price: $20.95 , 10 percent off
new price:Â
$
20.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 550611
- Zoro #
- G923580648
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tongue and Groove Pliers 6 Inch Length Slip Joint Design Durable Grip - 550611 Tongue-and-Groove Pliers These tongue-and-groove pliers are built for controlled gripping and quick size changes in a compact 6-inch format. The slip-joint design pairs strong gripping teeth with an easy adjustment, helping you maintain a secure hold across varying workpiece sizes. With an overall length of 150mm (5.91 inches), this tool fits well in tight spaces while still providing practical leverage. It is made from tool-grade raw materials for long-term professional use, and the high-grip rubber handles are designed to improve control during repeated adjustments. Key Benefits Compact 6-inch length helps reach confined areas without sacrificing control. Slip-joint tongue-and-groove design adjusts quickly to different gripping sizes. Strong gripping teeth help maintain a secure hold during demanding tasks. Tool-grade raw materials support durability for lifetime professional use. High-grip rubber handles improve control and reduce slip in hand. Meets or exceeds ANSI standards for consistent professional shop performance. SKU: 550611. Designed for professional technicians, this pliers delivers a balance of durability, adjustment range, and dependable grip in a small, easy-to-carry size. The ergonomic, high-grip handles and ANSI-aligned build standards support consistent performance across heavy-use environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.