Shop STAHLWILLE TOOLS

Torque screwdrivers TORSIOMETER No.760/60 120-600 cNm Size of mount F 6, 3

  • Mfr # 51040060

  • Zoro # G703854044


product price:  $464.99
/ea
Free Shipping & Returns

Key Features

Tip Size
60
Drive Size
1/4 Inches
Tip Type
Hex
Overall Length
185 mm
Accuracy
± 4%
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
51040060
Zoro #
G703854044
UPC #
-
Country of Origin
Germany

Dimensions

Tip Size
60
Drive Size
1/4 Inches
Overall Length
185 mm
Width
90 mm
Height
90 mm

Details

Item
Torque Tools
Tip Type
Hex
Accuracy
± 4%
Torque Range Inch Lbs.
12-52 in·lb
Torque Range Nm
120-600 cN·m

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.