TORQUE WRENCH
- Mfr # 58290041
- Zoro # G423785505
product price:Â
$
151.99
/ea
Free Shipping & Returns
Key Features
Measurement Type
Metric
Overall Length
66 mm
Wire Rope Length
66 mm
Length
66 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 58290041
- Zoro #
- G423785505
- UPC #
- 4018754169795
- Country of Origin
- Germany
- Item
- TORQUE WRENCH
- Measurement Type
- Metric
Dimensions
- Overall Length
- 66 mm
- Wire Rope Length
- 66 mm
- Length
- 66 mm
Description
TORQUE WRENCH, Overall Length 66 mm, Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.