TORQUE WRENCH
- Mfr # 58290042
- Zoro # G123785416
product price:Â
$
174.99
/ea
Free Shipping & Returns
Key Features
Overall Length
50 mm
Measurement Type
Metric
Wire Rope Length
50 mm
Length
50 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 58290042
- Zoro #
- G123785416
- UPC #
- 4018754178568
- Country of Origin
- Germany
- Item
- TORQUE WRENCH
- Measurement Type
- Metric
Dimensions
- Overall Length
- 50 mm
- Wire Rope Length
- 50 mm
- Length
- 50 mm
Description
TORQUE WRENCH, Overall Length 50 mm, Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.