TORQUE WRENCH

  • Mfr # 96504602
  • Zoro # G923785326
product price: 
$
1,089.99
/ea
Free Shipping & Returns

Key Features

Torque Range (in.-lbs.)
9 in-lb to 180 in-lb
Overall Length
210 mm
Clockwise Accuracy
4%
Standards
DIN EN ISO 6789-2:2017, UN 3091, Class 9, VDI 2648-2
Handle Type
Ergonomic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
96504602
Zoro #
G923785326
UPC #
4018754280919
Country of Origin
Germany

Dimensions

Overall Length
210 mm
Drive Size
1/4 in
Overall Width
22 3/5 mm
Wire Rope Length
210 mm
Length
210 mm
Fits Chest Size
Adjustable Joint Parameters, Optimal Calibration with Perfect control(R) Calibration Systems No. 7794 or Calibration Systems No. 7706, 7791, Our Fine-Tooth Ratchets with 80 Teeth Re-Engage After Just 4.5 deg for Maximum Precision in Confined Spaces, Results can be Documented (with Sensomaster), Evaluation of Bolted Joint by Colored LEDs, Buzzer and Vibration, The QuickRelease Safety Lock Prevents Unintentional Loss of Sockets and Insert Tools, Very Slim and Compact Design for Small Torques from 1-20 N-m, With 2-Component Handle

Details

Torque Range (in.-lbs.)
9 in-lb to 180 in-lb
Clockwise Accuracy
4%
Standards
DIN EN ISO 6789-2:2017, UN 3091, Class 9, VDI 2648-2
Handle Type
Ergonomic
Item
Electronic Torque Wrench
Minimum Torque
0.07 lb-ft
Extended Data Testing
DIN EN ISO 6789-2:2017; UN 3091, Class 9; VDI 2648-2
Torque Measurement Type
CentiNewton-Meter, Foot-Pound, Inch-Pound, Newton-Meter
Rotation
Clockwise and Counterclockwise
Material
Plastic
Color
Black
Includes
3.6V Type 14500 Lithium-Metal Battery, Fine-Tooth Ratchet, Plastic Box
Maximum Torque
1.37 lb-ft
Torque Increments
0.04 ft-lb, 0.5 in-lb
Features
Adjustable Joint Parameters, Optimal Calibration with Perfect control(R) Calibration Systems No. 7794 or Calibration Systems No. 7706, 7791, Our Fine-Tooth Ratchets with 80 Teeth Re-Engage After Just 4.5 deg for Maximum Precision in Confined Spaces, Results can be Documented (with Sensomaster), Evaluation of Bolted Joint by Colored LEDs, Buzzer and Vibration, The QuickRelease Safety Lock Prevents Unintentional Loss of Sockets and Insert Tools, Very Slim and Compact Design for Small Torques from 1-20 N-m, With 2-Component Handle
Torque Range (Nm)
1 N-m to 20 N-m
Torque Range (Ft.-Lb.)
0.7ft-lb to 15 ft-lb
Visual/Audible Indicators
Audible Tone and LED Light Bar
Weight
0.291 lb
Measurement Type
Metric
Counterclockwise Accuracy
+/-4%
Power Source
3.6V Battery
Head Type
Standard
Ratcheting
Yes
Primary Scale Increments
0.7 ft-lb
Insulated
No
Torque Adjustability
Adjustable
Voltage
3.6 V DC
Power Source - TS Only
3.6V Battery
Power Source - old
3.6V Battery
Shell Material
Plastic
Wire Color
Black

Description

Electronic Torque Wrench, Drive Size 1/4 in, 0.7 to 15 ft-lb, 1 to 20 N-m, 9 to 180 in-lb, 0.04 ft-lb, 0.5 in-lb, Audible Tone and LED Light Bar, Ratcheting Yes, Torque Range (ft-lb) 0.7ft-lb to 15 ft-lb, Torque Range (in.-lbs.) 9 in-lb to 180 in-lb, Torque Range (N-m) 1 N-m to 20 N-m, 210 mm, Extended Data Testing DIN EN ISO 6789-2:2017; UN 3091, Class 9; VDI 2648-2, Clockwise Accuracy 4 Percent, Counterclockwise Accuracy +/-4 Percent, Metric

Ratings & reviews