TORQUE WRENCH
- Mfr # 96501040
- Zoro # G323785575
product price:Â
$
3,943.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Rotation
Clockwise
Overall Length
737 mm
Power Source
Battery
Extended Data Testing
No
Handle Type
Ergonomic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 96501040
- Zoro #
- G323785575
- UPC #
- 4018754212774
- Country of Origin
- Germany
Dimensions
- Overall Length
- 737 mm
- Overall Width
- 95 mm
- Drive Size
- 3/4 in
- Wire Rope Length
- 737 mm
- Length
- 737 mm
Details
- Item
- TORQUE WRENCH
- Rotation
- Clockwise
- Power Source
- Battery
- Extended Data Testing
- No
- Handle Type
- Ergonomic
- Torque Range (Nm)
- 40 to 400 N-m
- Torque Range (Ft.-Lb.)
- 30 to 300 ft-lb
- Includes
- (3) Certificates, (4) AAA/LR03 1.5 V Micro-Batteries, Plastic Box, Ratchet, SensoMaster 4 Software, USB Cable
- Head Type
- Standard
- Torque Adjustability
- Adjustable
- Standards
- DIN EN ISO 6789-2:2017, VDI/VDE 2648-2
- Visual/Audible Indicators
- Audible/Visual Tone, OLED Display and Side Signal Lights
- Ratcheting
- Yes
- Torque Range (in.-lbs.)
- 360 to 3600 in-lb
- Weight
- 2,275 g
- Measurement Type
- Metric
- Power Source - TS Only
- Battery
- Power Source - old
- Battery
Description
TORQUE WRENCH, Drive Size 3/4 in, Audible/Visual Tone, OLED Display and Side Signal Lights, Ratcheting Yes, Overall Length 737 mm, Extended Data Testing No, Standard, 30 to 300 ft-lb, 360 to 3600 in-lb, 40 to 400 N-m, Battery, Includes (3) Certificates, (4) AAA/LR03 1.5 V Micro-Batteries, Plastic Box, Ratchet, SensoMaster 4 Software, USB Cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.