Maul Wood Splitter Axe Wood Splitting Axe w/ 31.5 in Hickory Handlel Wedge Blade German-Made
- Mfr # GW54A03-12
- Zoro # G722936837
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Color
Natural Wood & Red
Overall Length
31.5 in
Width
1.5 in
Height
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GW54A03-12
- Zoro #
- G722936837
- UPC #
- 197315875352
- Country of Origin
- China
- Color
- Natural Wood & Red
- Item
- Wood Splitter
Dimensions
- Overall Length
- 31.5 in
- Width
- 1.5 in
- Height
- 7 in
Description
Make quick work of tough chores with the Maul Log Splitting Axe by Kings County Tools. This axe tool is made in Germany with a sharp-edged wood splitting wedge head and a real hickory wood handle. The head weighs over 6-pounds, providing the perfect amount of heft for more one-strike splits while still being comfortable for anyone to handle. Use this versatile wood splitting hatchet axe for chopping wood, yard cleanups, splitting logs and other bushcraft tasks. Kings County Tools is your source for thoughtfully designed axes and hatchets that are built to last, with quality you can count on.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.