Shop STAHLWILLE
See all product information
Create Account
TORQUE WRENCH
- Mfr # 96501004
- Zoro # G923785944
product price:Â
$
3,352.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Width
80 mm
Extended Data Testing
No
Ratcheting
Yes
Overall Length
295 mm
Includes
(3) Certificates, (4) AAA/LR03 1.5 V Micro-Batteries, Plastic Box, Ratchet, SensoMaster 4 Software, USB Cable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 96501004
- Zoro #
- G923785944
- UPC #
- 4018754212736
- Country of Origin
- Germany
Dimensions
- Overall Width
- 80 mm
- Overall Length
- 295 mm
- Drive Size
- 1/4 in
- Wire Rope Length
- 295 mm
- Length
- 295 mm
Details
- Item
- TORQUE WRENCH
- Extended Data Testing
- No
- Ratcheting
- Yes
- Includes
- (3) Certificates, (4) AAA/LR03 1.5 V Micro-Batteries, Plastic Box, Ratchet, SensoMaster 4 Software, USB Cable
- Power Source
- Battery
- Handle Type
- Ergonomic
- Rotation
- Clockwise
- Head Type
- Standard
- Torque Range (Ft.-Lb.)
- 3 to 30 ft-lb
- Torque Range (Nm)
- 4 to 40 N-m
- Torque Range (in.-lbs.)
- 36 to 360 in-lb
- Standards
- DIN EN ISO 6789-2:2017, VDI/VDE 2648-2
- Weight
- 482 g
- Torque Adjustability
- Adjustable
- Visual/Audible Indicators
- Audible/Visual Tone, OLED Display and Side Signal Lights
- Measurement Type
- Metric
- Power Source - TS Only
- Battery
- Power Source - old
- Battery
Description
TORQUE WRENCH, Drive Size 1/4 in, Audible/Visual Tone, OLED Display and Side Signal Lights, Ratcheting Yes, Overall Length 295 mm, Extended Data Testing No, Standard, 3 to 30 ft-lb, 36 to 360 in-lb, 4 to 40 N-m, Battery, Includes (3) Certificates, (4) AAA/LR03 1.5 V Micro-Batteries, Plastic Box, Ratchet, SensoMaster 4 Software, USB Cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.