Shop STAHLWILLE

TORQUE WRENCH

  • Mfr # 96504502
  • Zoro # G923785807

product price: 
$
1,111.99
/ea
Free Shipping & Returns

Key Features

Torque Adjustability
Adjustable
Standards
DIN EN ISO 6789-2:2017, UN 3091, Class 9, VDI 2648-2
Torque Measurement Type
CentiNewton-Meter, Foot-Pound, Inch-Pound, Newton-Meter
Rotation
Clockwise and Counterclockwise
Counterclockwise Accuracy
+/-4%
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
96504502
Zoro #
G923785807
UPC #
4018754243693
Country of Origin
Germany
Torque Adjustability
Adjustable
Item
Electronic Torque Wrench
Standards
DIN EN ISO 6789-2:2017, UN 3091, Class 9, VDI 2648-2
Torque Measurement Type
CentiNewton-Meter, Foot-Pound, Inch-Pound, Newton-Meter
Rotation
Clockwise and Counterclockwise
Counterclockwise Accuracy
+/-4%
Measurement Type
Metric
Torque Range (Ft.-Lb.)
0.7ft-lb to 15 ft-lb
Clockwise Accuracy
4%
Minimum Torque
0.07 lb-ft
Visual/Audible Indicators
Audible Tone and LED Light Bar
Maximum Torque
1.37 lb-ft
Torque Increments
0.04 ft-lb, 0.5 in-lb
Power Source
3.6V Battery
Torque Range (Nm)
1 N-m to 20 N-m
Insulated
No
Head Type
Standard
Extended Data Testing
DIN EN ISO 6789-2:2017; UN 3091, Class 9; VDI 2648-2
Handle Type
Ergonomic
Torque Range (in.-lbs.)
9 in-lb to 180 in-lb
Ratcheting
Yes
Primary Scale Increments
0.7 ft-lb
Features
Adjustable Joint Parameters, Optimal Calibration with Perfect control(R) Calibration Systems No. 7794 or Calibration Systems No. 7706, 7791, Our Fine-Tooth Ratchets with 80 Teeth Re-Engage After Just 4.5 deg for Maximum Precision in Confined Spaces, Results can be Documented (with Sensomaster), Evaluation of Bolted Joint by Colored LEDs, Buzzer and Vibration, The QuickRelease Safety Lock Prevents Unintentional Loss of Sockets and Insert Tools, Very Slim and Compact Design for Small Torques from 1-20 N-m, With 2-Component Handle
Color
Black
Weight
0.3196 lb
Includes
Fine-Tooth Ratchet, Plastic Box
Material
Plastic
Voltage
3.6 V DC
Power Source - TS Only
3.6V Battery
Power Source - old
3.6V Battery
Shell Material
Plastic
Wire Color
Black
Traction Material
Plastic

Dimensions

Drive Size
1/4 in
Overall Width
22 3/5 mm
Overall Length
210 mm
Wire Rope Length
210 mm
Length
210 mm
Fits Chest Size
Adjustable Joint Parameters, Optimal Calibration with Perfect control(R) Calibration Systems No. 7794 or Calibration Systems No. 7706, 7791, Our Fine-Tooth Ratchets with 80 Teeth Re-Engage After Just 4.5 deg for Maximum Precision in Confined Spaces, Results can be Documented (with Sensomaster), Evaluation of Bolted Joint by Colored LEDs, Buzzer and Vibration, The QuickRelease Safety Lock Prevents Unintentional Loss of Sockets and Insert Tools, Very Slim and Compact Design for Small Torques from 1-20 N-m, With 2-Component Handle

Description

Electronic Torque Wrench, Drive Size 1/4 in, 0.7 to 15 ft-lb, 1 to 20 N-m, 9 to 180 in-lb, 0.04 ft-lb, 0.5 in-lb, Audible Tone and LED Light Bar, Ratcheting Yes, Torque Range (ft-lb) 0.7ft-lb to 15 ft-lb, Torque Range (in.-lbs.) 9 in-lb to 180 in-lb, Torque Range (N-m) 1 N-m to 20 N-m, 210 mm, Extended Data Testing DIN EN ISO 6789-2:2017; UN 3091, Class 9; VDI 2648-2, Clockwise Accuracy 4 Percent, Counterclockwise Accuracy +/-4 Percent, Metric

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.