Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Stalwart Stalwart 82-43752 Mobile Dolly Roller with 4 Locking Wheels 82-43752

Stalwart 82-43752 Mobile Dolly Roller with 4 Locking Wheels (Discontinued)

  • Mfr # 82-43752
  • Zoro # G803930303
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82-43752
Zoro #
G803930303
UPC #
886511345959
Country of Origin
Unknown

Details

Item
Mobile Dolly Roller
Color
White

Description

Stop getting hurt moving washing machines, dressers, or other heavy home appliances you need to interchange throughout your house with the help of stalwarts mobile dolly roller. This adjustable furniture rolling dolly will help you easily push any heavy-duty home decor across your wood floors with a simple push of your hand.

Features
  • Heavy duty furniture and appliance portable adjustable base rolling dolly cart
  • 4 Locking wheels
Adjustable Carrying Size
  • Not all items that you need to move are going to be the same size. Being able to adjust down to 21 x 21 , you can effortlessly roll a wide variety of items through your house on this portable push dolly.
Durable Build
  • Built with sturdy pvc pieces and stainless-steel poles, this dolly has a weight limit of a hefty 220 pounds, making moving large furniture or appliances like washing machines and dressers fast and effortless.
Rollable Cart
  • Sitting on top of 4 rubber swivel wheels, this dolly roller can be moved across any smooth flooring with little effort. When you want the cart to stay still, two wheels lock with a flip of a switch to ensure the dolly won’t move unexpectedly.
Specifications
  • Dimension: 31" x 31" x 3.75"
  • Weight: 4.6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.