Shop STANDARD ABRASIVES
See all product information
Create Account
A/O Spiral Band 71329, PK100
- Mfr # 713290
- Zoro # G6143781
product price:Â
$
209.99
/pk of 100, $2.10/ea
Free Shipping & Returns
Key Features
Diameter
2 in
Abrasive Material
Aluminum Oxide
Grit
60
Length
2 in
Backing Weight
X Weight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 713290
- Zoro #
- G6143781
- UPC #
- 00051115417122
- Country of Origin
- United States
- Item
- Std Abrsvs A/O Spiral Band 71329,PK100
- Abrasive Material
- Aluminum Oxide
- Grit
- 60
- Backing Weight
- X Weight
- Backing Material
- Cloth
- Color
- Brown
- Shape
- Spiral Band
- Attachment Type
- Drum
- Coat Type
- Closed Coat
Dimensions
- Diameter
- 2 in
- Length
- 2 in
Description
Std Abrsvs A/O Spiral Band 71329,PK100, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.