
A/C Control Relay, Ry-556
Mfr # RY-556
Zoro # G2037153
product price: $70.79
/eaKey Features
Type
Relay
Voltage
12
Terminal Type
Blade
Amperage
20 A
Connector Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RY-556
Zoro #
G2037153
UPC #
-
Country of Origin
Unknown
Details
Type
Relay
Voltage
12
Terminal Type
Blade
Amperage
20 A
Connector Shape
Rectangular
Terminal Gender
Male
Connector Gender
Female
Connector Quantity
1
Terminal Quantity
4
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.