Shop STANDARD LOCKNUT
See all product information
Create Account
Bearing Lock Nut, Steel
Mfr # KM26
Zoro # G122963648
product price:Â
$
301.99
/ea
Free Shipping & Returns
Key Features
Bore Thread Size
M130x2.00
Bore Diameter
130 mm
Standards
ISO
Bearing Face Maximum TIR
0.002 in
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KM26
- Zoro #
- G122963648
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Bore Thread Size
- M130x2.00
- Bore Diameter
- 130 mm
- Locating Slot Width
- 12 mm
- Nut Outside Diameter
- 6 1/2 in
- Nut Width
- 13/16 in
- Screw Thread Size
- M130x2.00
- Face Diameter
- 5 7/8 in
Details
- Standards
- ISO
- Item
- Bearing Lock Nut
- Bearing Face Maximum TIR
- 0.002 in
- System of Measurement
- Metric
- Chamfer Angle
- 30 Degrees
- Industry Number
- KM26
- Nut Material
- Carbon Steel
- Nut Construction
- 1-Piece Clamp-On
- Compatible Lock Washer
- MB26
- For Use On
- Cams, Clutches, Gears, Pulleys, Sprockets
- Nut Material Grade
- AISI 1000/1200
- Nut Material Finish
- Plain
- Bore Type
- Threaded Bore
Description
Bearing Lock Nut, Industry Standard Size KM26, Bore Thread Size M130x2.00, Nut Outside Diameter 6 1/2 in, Face Diameter 5 7/8 in, Nut Width 13/16 in, Bearing Face Maximum TIR 0.002 in, Nut Material Carbon Steel, Nut Material Grade AISI 1000/1200, System of Measurement Metric, Nut Material Finish Plain, Nut Construction 1-Piece Clamp-On, Chamfer Angle 30 Degrees , Compatible Lock Washer MB26, For Use On Cams, Clutches, Gears, Pulleys, Sprockets, Locating Slot Width 12 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.