Shop STANDARD LOCKNUT
See all product information
Create Account
Bearing Lock Nut, Steel
Mfr # AN15
Zoro # G822964631
product price:Â
$
19.79
/ea
Key Features
Compatible Lock Washer
W15
Bore Thread Size
2.933"-12
Nut Material Grade
AISI 1000/1200
Chamfer Angle
50 Degrees
Screw Thread Size
2.933"-12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AN15
- Zoro #
- G822964631
- UPC #
- -
- Country of Origin
- China
Dimensions
- Bore Thread Size
- 2.933"-12
- Screw Thread Size
- 2.933"-12
- Locating Slot Width
- 0.36 in
- Bore Diameter
- 2.933 in
- Nut Outside Diameter
- 3 7/8 in
- Nut Width
- 19/32 in
- Face Diameter
- 3 9/16 in
Details
- Item
- Bearing Lock Nut
- Compatible Lock Washer
- W15
- Nut Material Grade
- AISI 1000/1200
- Chamfer Angle
- 50 Degrees
- Bearing Face Maximum TIR
- 0.004 in
- System of Measurement
- Inch
- Industry Number
- AN15
- Nut Material
- Carbon Steel
- For Use On
- Cams, Clutches, Gears, Pulleys, Sprockets
- Nut Material Finish
- Plain
- Bore Type
- Threaded Bore
- Standards
- ABEC, ABMA, ANSI Class 3, SAE
Description
Bearing Lock Nut, Industry Standard Size AN15, Bore Thread Size 2.933 In.-12, Nut Outside Diameter 3 7/8 in, Face Diameter 3 9/16 in, Nut Width 19/32 in, Bearing Face Maximum TIR 0.004 in, Nut Material Carbon Steel, Nut Material Grade AISI 1000/1200, System of Measurement Inch, Nut Material Finish Plain, Chamfer Angle 50 Degrees , Compatible Lock Washer W15, For Use On Cams, Clutches, Gears, Pulleys, Sprockets, Locating Slot Width 0.36 in, Screw Thread Size 2.933 In.-12