Shop STANDARD LOCKNUT
See all product information
Create Account
Bearing Lock Nut, Steel
- Mfr # KM5
- Zoro # G422963089
product price:Â
$
18.45
/ea
Key Features
For Use On
Cams, Clutches, Gears, Pulleys, Sprockets
Bore Type
Threaded Bore
Bore Thread Size
M25x1.50
Screw Thread Size
M25x1.50
Standards
ISO
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KM5
- Zoro #
- G422963089
- UPC #
- -
- Country of Origin
- United States
- For Use On
- Cams, Clutches, Gears, Pulleys, Sprockets
- Item
- Bearing Lock Nut
- Bore Type
- Threaded Bore
- Standards
- ISO
- System of Measurement
- Metric
- Nut Construction
- 1-Piece Clamp-On
- Nut Material
- Carbon Steel
- Bearing Face Maximum TIR
- 0.002 in
- Industry Number
- KM5
- Nut Material Finish
- Plain
- Chamfer Angle
- 30 Degrees
- Nut Material Grade
- AISI 1000/1200
- Compatible Lock Washer
- MB5
Description
Bearing Lock Nut, Industry Standard Size KM5, Bore Thread Size M25x1.50, Nut Outside Diameter 1 1/2 in, Face Diameter 1 1/4 in, Nut Width 9/32 in, Bearing Face Maximum TIR 0.002 in, Nut Material Carbon Steel, Nut Material Grade AISI 1000/1200, System of Measurement Metric, Nut Material Finish Plain, Nut Construction 1-Piece Clamp-On, Chamfer Angle 30 Degrees , Compatible Lock Washer MB5, For Use On Cams, Clutches, Gears, Pulleys, Sprockets, Locating Slot Width 5 mm, Screw Thread Size M25x1.50