Shop STANDARD LOCKNUT
See all product information
Create Account
Bearing Lock Nut, Steel
Mfr # N20
Zoro # G722963048
product price:Â
$
61.89
/ea
Key Features
Nut Outside Diameter
3 29/32 in
Nut Material Finish
Plain
Face Diameter
4 13/16 in
Bore Diameter
3.918 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N20
- Zoro #
- G722963048
- UPC #
- -
- Country of Origin
- United States
- Nut Material Finish
- Plain
- System of Measurement
- Inch
- Bore Type
- Threaded Bore
- Industry Number
- N20
- Bearing Face Maximum TIR
- 0.004 in
- Nut Material
- Carbon Steel
- Compatible Lock Washer
- W20
- Item
- Bearing Lock Nut
Description
Bearing Lock Nut, Industry Standard Size N20, Bore Thread Size 3.918 In.-11, Nut Outside Diameter 3 29/32 in, Face Diameter 4 13/16 in, Nut Width 3/4 in, Bearing Face Maximum TIR 0.004 in, Nut Material Carbon Steel, System of Measurement Inch, Nut Material Finish Plain, Compatible Lock Washer W20, Locating Slot Width 0.36 in, Screw Thread Size 3.918 In.-11
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.