Shop STANDARD LOCKNUT
See all product information
Create Account
Bearing Lock Nut, Steel
Mfr # KM28
Zoro # G422963676
product price:Â
$
254.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Nut Material Finish
Plain
Locating Slot Width
14 mm
Nut Material
Carbon Steel
Screw Thread Size
M140x2.00
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KM28
- Zoro #
- G422963676
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Locating Slot Width
- 14 mm
- Screw Thread Size
- M140x2.00
- Bore Thread Size
- M140x2.00
- Nut Width
- 7/8 in
- Nut Outside Diameter
- 7 3/32 in
- Bore Diameter
- 140 mm
- Face Diameter
- 6 5/16 in
Details
- System of Measurement
- Metric
- Nut Material Finish
- Plain
- Nut Material
- Carbon Steel
- For Use On
- Cams, Clutches, Gears, Pulleys, Sprockets
- Chamfer Angle
- 30 Degrees
- Standards
- ISO
- Item
- Bearing Lock Nut
- Compatible Lock Washer
- MB28
- Industry Number
- KM28
- Nut Material Grade
- AISI 1000/1200
- Bearing Face Maximum TIR
- 0.002 in
- Nut Construction
- 1-Piece Clamp-On
- Bore Type
- Threaded Bore
Description
Bearing Lock Nut, Industry Standard Size KM28, Bore Thread Size M140x2.00, Nut Outside Diameter 7 3/32 in, Face Diameter 6 5/16 in, Nut Width 7/8 in, Bearing Face Maximum TIR 0.002 in, Nut Material Carbon Steel, Nut Material Grade AISI 1000/1200, System of Measurement Metric, Nut Material Finish Plain, Nut Construction 1-Piece Clamp-On, Chamfer Angle 30 Degrees , Compatible Lock Washer MB28, For Use On Cams, Clutches, Gears, Pulleys, Sprockets, Locating Slot Width 14 mm