Shop STANDARD LOCKNUT
See all product information
Create Account
Bearing Lock Nut, Steel
Mfr # KM6
Zoro # G422963522
product price:Â
$
16.15
/ea
Key Features
Chamfer Angle
30 Degrees
Locating Slot Width
5 mm
Nut Construction
1-Piece Clamp-On
Face Diameter
1 1/2 in
Bearing Face Maximum TIR
0.002 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KM6
- Zoro #
- G422963522
- UPC #
- -
- Country of Origin
- United States
- Chamfer Angle
- 30 Degrees
- Nut Construction
- 1-Piece Clamp-On
- Bearing Face Maximum TIR
- 0.002 in
- Nut Material Finish
- Plain
- Nut Material Grade
- AISI 1000/1200
- Standards
- ISO
- System of Measurement
- Metric
- Item
- Bearing Lock Nut
- Nut Material
- Carbon Steel
- Industry Number
- KM6
- For Use On
- Cams, Clutches, Gears, Pulleys, Sprockets
- Compatible Lock Washer
- MB6
- Bore Type
- Threaded Bore
Description
Bearing Lock Nut, Industry Standard Size KM6, Bore Thread Size M30x1.50, Nut Outside Diameter 1 25/32 in, Face Diameter 1 1/2 in, Nut Width 9/32 in, Bearing Face Maximum TIR 0.002 in, Nut Material Carbon Steel, Nut Material Grade AISI 1000/1200, System of Measurement Metric, Nut Material Finish Plain, Nut Construction 1-Piece Clamp-On, Chamfer Angle 30 Degrees , Compatible Lock Washer MB6, For Use On Cams, Clutches, Gears, Pulleys, Sprockets, Locating Slot Width 5 mm, Screw Thread Size M30x1.50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.