Shop STANDARD LOCKNUT
See all product information
Create Account
Bearing Lock Nut, Steel
Mfr # N14
Zoro # G922962797
product price:Â
$
17.39
/ea
Key Features
Industry Number
N14
Bore Diameter
2.751 in
Nut Material Grade
AISI 1000/1200
Nut Material Finish
Plain
Bearing Face Maximum TIR
0.004 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N14
- Zoro #
- G922962797
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 2.751 in
- Screw Thread Size
- 2.751"-18
- Face Diameter
- 3 5/16 in
- Locating Slot Width
- 0.24 in
- Bore Thread Size
- 2.751"-18
- Nut Outside Diameter
- 3 5/8 in
- Nut Width
- 9/16 in
Details
- Industry Number
- N14
- Nut Material Grade
- AISI 1000/1200
- Nut Material Finish
- Plain
- Item
- Bearing Lock Nut
- Bearing Face Maximum TIR
- 0.004 in
- For Use On
- Cams, Clutches, Gears, Pulleys, Sprockets
- System of Measurement
- Inch
- Chamfer Angle
- 50 Degrees
- Bore Type
- Threaded Bore
- Standards
- ABEC, ABMA, ANSI Class 3, SAE
- Nut Material
- Carbon Steel
- Compatible Lock Washer
- W14
Description
Bearing Lock Nut, Industry Standard Size N14, Bore Thread Size 2.751 In.-18, Nut Outside Diameter 3 5/8 in, Face Diameter 3 5/16 in, Nut Width 9/16 in, Bearing Face Maximum TIR 0.004 in, Nut Material Carbon Steel, Nut Material Grade AISI 1000/1200, System of Measurement Inch, Nut Material Finish Plain, Chamfer Angle 50 Degrees , Compatible Lock Washer W14, For Use On Cams, Clutches, Gears, Pulleys, Sprockets, Locating Slot Width 0.24 in, Screw Thread Size 2.751 In.-18
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.