Shop STANDARD LOCKNUT
See all product information
Create Account
Bearing Lock Washer, Steel
Mfr # MB2
Zoro # G722964793
product price:Â
$
4.69
/ea
Key Features
Standards
AISI
Compatible Lock Nut
KM
Inner Tab Width
0.157 in
Face Diameter
0.827 in
Outside Diameter
1 3/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MB2
- Zoro #
- G722964793
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Inner Tab Width
- 0.157 in
- Face Diameter
- 0.827 in
- Outside Diameter
- 1 3/32 in
- Washer Thickness
- 0.039 in
- For Nominal Shaft Diameter
- 37/64 in
Details
- Standards
- AISI
- Compatible Lock Nut
- KM
- Item
- Bearing Lock Washer
- Compatible Bearing Series
- 1200, 1300
- System of Measurement
- Metric
- Material
- Steel
- Number of Tabs
- 11
Description
Bearing Lock Washer, Compatible Bearing Series 1200, 1300, Compatible Lock Nut KM, Face Diameter 0.827 in, For Nominal Shaft Diameter 37/64 in, Inner Tab Width 0.157 in, Material Steel, Number of Tabs 11, Outside Diameter 1 3/32 in, System of Measurement Metric, Standards AISI, Washer Thickness 0.039 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.