Shop STANDARD LOCKNUT
See all product information
Create Account
Bearing Lock Washer, Steel
Mfr # TW102
Zoro # G322962670
product price:Â
$
2.29
/ea
Key Features
Compatible Bearing Series
Taper Roller Bearing
Face Diameter
0.813 in
Number of Tabs
11
Standards
AISI
Compatible Lock Nut
NHE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TW102
- Zoro #
- G322962670
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Face Diameter
- 0.813 in
- Washer Thickness
- 0.048 in
- For Nominal Shaft Diameter
- 19/32 in
- Inner Tab Width
- 0.12 in
- Outside Diameter
- 1 9/64 in
Details
- Compatible Bearing Series
- Taper Roller Bearing
- Number of Tabs
- 11
- Standards
- AISI
- Item
- Bearing Lock Washer
- Compatible Lock Nut
- NHE
- Material
- Steel
- System of Measurement
- Inch
Description
Bearing Lock Washer, Compatible Bearing Series Taper Roller Bearing, Compatible Lock Nut NHE, Face Diameter 0.813 in, For Nominal Shaft Diameter 19/32 in, Inner Tab Width 0.12 in, Material Steel, Number of Tabs 11, Outside Diameter 1 9/64 in, System of Measurement Inch, Standards AISI, Washer Thickness 0.048 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.