Shop STANDARD LOCKNUT
See all product information
Create Account
Bearing Lock Washer, Steel
Mfr # TW116
Zoro # G522962982
product price:Â
$
9.99
/ea
Key Features
Standards
AISI
Material
Steel
Washer Thickness
0.085 in
Face Diameter
3.844 in
Outside Diameter
4 25/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TW116
- Zoro #
- G522962982
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Washer Thickness
- 0.085 in
- Face Diameter
- 3.844 in
- Outside Diameter
- 4 25/64 in
- Inner Tab Width
- 0.353 in
- For Nominal Shaft Diameter
- 3 11/64 in
Details
- Standards
- AISI
- Material
- Steel
- System of Measurement
- Inch
- Number of Tabs
- 19
- Compatible Lock Nut
- NHE
- Item
- Bearing Lock Washer
- Compatible Bearing Series
- Taper Roller Bearing
Description
Bearing Lock Washer, Compatible Bearing Series Taper Roller Bearing, Compatible Lock Nut NHE, Face Diameter 3.844 in, For Nominal Shaft Diameter 3 11/64 in, Inner Tab Width 0.353 in, Material Steel, Number of Tabs 19, Outside Diameter 4 25/64 in, System of Measurement Inch, Standards AISI, Washer Thickness 0.085 in