Shop STANDARD LOCKNUT
See all product information
Create Account
Bearing Lock Washer, Steel
Mfr # MB24
Zoro # G622964107
product price:Â
$
23.95
/ea
Key Features
Material
Steel
Face Diameter
5.433 in
For Nominal Shaft Diameter
4 23/32 in
Outside Diameter
6 29/64 in
Number of Tabs
17
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MB24
- Zoro #
- G622964107
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Face Diameter
- 5.433 in
- For Nominal Shaft Diameter
- 4 23/32 in
- Outside Diameter
- 6 29/64 in
- Washer Thickness
- 0.079 in
- Inner Tab Width
- 0.551 in
Details
- Material
- Steel
- Number of Tabs
- 17
- Compatible Lock Nut
- KM
- System of Measurement
- Metric
- Standards
- AISI
- Item
- Bearing Lock Washer
- Compatible Bearing Series
- 1200, 1300, 22200, 22300, 23200
Description
Bearing Lock Washer, Compatible Bearing Series 1200, 1300, 22200, 22300, 23200, Compatible Lock Nut KM, Face Diameter 5.433 in, For Nominal Shaft Diameter 4 23/32 in, Inner Tab Width 0.551 in, Material Steel, Number of Tabs 17, Outside Diameter 6 29/64 in, System of Measurement Metric, Standards AISI, Washer Thickness 0.079 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.