Shop STANDARD LOCKNUT
See all product information
Create Account
Bearing Lock Washers
Mfr # TW111
Zoro # G322962908
product price:Â
$
5.29
/ea
Key Features
Standards
AISI
Face Diameter
2.656 in
Washer Thickness
0.062 in
For Nominal Shaft Diameter
2 11/64 in
Number of Tabs
17
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TW111
- Zoro #
- G322962908
- UPC #
- -
- Country of Origin
- United States
- Standards
- AISI
- Item
- Bearing Lock Washer
- Number of Tabs
- 17
- System of Measurement
- Inch
- Material
- Steel
- Compatible Bearing Series
- Taper Roller Bearing
- Compatible Lock Nut
- NHE
Description
Bearing Lock Washer, Compatible Bearing Series Taper Roller Bearing, Compatible Lock Nut NHE, Face Diameter 2.656 in, For Nominal Shaft Diameter 2 11/64 in, Inner Tab Width 0.29 in, Material Steel, Number of Tabs 17, Outside Diameter 3 3/32 in, System of Measurement Inch, Standards AISI, Washer Thickness 0.062 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.