Shop STANDARD LOCKNUT
See all product information
Create Account
Bearing Lock Washer, Steel
Mfr # W32
Zoro # G822964419
product price:Â
$
24.85
/ea
Key Features
Compatible Lock Nut
AN00, N00
Washer Thickness
0.146 in
Material
Steel
Standards
AISI
Number of Tabs
19
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W32
- Zoro #
- G822964419
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Washer Thickness
- 0.146 in
- Face Diameter
- 7.438 in
- Outside Diameter
- 8 7/16 in
- For Nominal Shaft Diameter
- 6 3/8 in
- Inner Tab Width
- 0.59 in
Details
- Compatible Lock Nut
- AN00, N00
- Material
- Steel
- Standards
- AISI
- Item
- Bearing Lock Washer
- Number of Tabs
- 19
- Compatible Bearing Series
- 22200, 22300, 23200
- System of Measurement
- Inch
Description
Bearing Lock Washer, Compatible Bearing Series 22200, 22300, 23200, Compatible Lock Nut AN00, N00, Face Diameter 7.438 in, For Nominal Shaft Diameter 6 3/8 in, Inner Tab Width 0.59 in, Material Steel, Number of Tabs 19, Outside Diameter 8 7/16 in, System of Measurement Inch, Standards AISI, Washer Thickness 0.146 in