Shop STANDARD LOCKNUT
See all product information
Create Account
Bearing Lock Washer, Steel
Mfr # MB4
Zoro # G322962281
product price:Â
$
4.59
/ea
Key Features
Compatible Lock Nut
KM
Compatible Bearing Series
1200, 1300
Inner Tab Width
0.157 in
Number of Tabs
11
For Nominal Shaft Diameter
25/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MB4
- Zoro #
- G322962281
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Inner Tab Width
- 0.157 in
- For Nominal Shaft Diameter
- 25/32 in
- Washer Thickness
- 0.039 in
- Face Diameter
- 1.024 in
- Outside Diameter
- 1 13/32 in
Details
- Compatible Lock Nut
- KM
- Compatible Bearing Series
- 1200, 1300
- Number of Tabs
- 11
- Item
- Bearing Lock Washer
- Material
- Steel
- System of Measurement
- Metric
- Standards
- AISI
Description
Bearing Lock Washer, Compatible Bearing Series 1200, 1300, Compatible Lock Nut KM, Face Diameter 1.024 in, For Nominal Shaft Diameter 25/32 in, Inner Tab Width 0.157 in, Material Steel, Number of Tabs 11, Outside Diameter 1 13/32 in, System of Measurement Metric, Standards AISI, Washer Thickness 0.039 in