Shop STANDARD LOCKNUT
See all product information
Create Account
Bearing Lock Washer, Steel
Mfr # MB11
Zoro # G922964050
product price:Â
$
5.49
/ea
Key Features
Outside Diameter
3 3/16 in
Inner Tab Width
0.315 in
System of Measurement
Metric
Compatible Bearing Series
1200, 1300, 22200, 22300, 23200
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MB11
- Zoro #
- G922964050
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Outside Diameter
- 3 3/16 in
- Inner Tab Width
- 0.315 in
- Face Diameter
- 2.638 in
- For Nominal Shaft Diameter
- 2 5/32 in
- Washer Thickness
- 0.059 in
Details
- Item
- Bearing Lock Washer
- System of Measurement
- Metric
- Compatible Bearing Series
- 1200, 1300, 22200, 22300, 23200
- Material
- Steel
- Compatible Lock Nut
- KM
- Number of Tabs
- 17
- Standards
- AISI
Description
Bearing Lock Washer, Compatible Bearing Series 1200, 1300, 22200, 22300, 23200, Compatible Lock Nut KM, Face Diameter 2.638 in, For Nominal Shaft Diameter 2 5/32 in, Inner Tab Width 0.315 in, Material Steel, Number of Tabs 17, Outside Diameter 3 3/16 in, System of Measurement Metric, Standards AISI, Washer Thickness 0.059 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.