Shop STANDARD LOCKNUT
See all product information
Create Account
Bearing Lock Washer, Steel
Mfr # W21
Zoro # G222963036
product price:Â
$
11.35
/ea
Key Features
Compatible Bearing Series
1200, 1300, 22200, 22300, 23200
Washer Thickness
0.084 in
Outside Diameter
5 11/16 in
For Nominal Shaft Diameter
4 3/16 in
Inner Tab Width
0.353 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W21
- Zoro #
- G222963036
- UPC #
- -
- Country of Origin
- United States
- Compatible Bearing Series
- 1200, 1300, 22200, 22300, 23200
- Item
- Bearing Lock Washer
- Standards
- AISI
- Material
- Steel
- Compatible Lock Nut
- AN00, N00
- System of Measurement
- Inch
- Number of Tabs
- 19
Description
Bearing Lock Washer, Compatible Bearing Series 1200, 1300, 22200, 22300, 23200, Compatible Lock Nut AN00, N00, Face Diameter 5 in, For Nominal Shaft Diameter 4 3/16 in, Inner Tab Width 0.353 in, Material Steel, Number of Tabs 19, Outside Diameter 5 11/16 in, System of Measurement Inch, Standards AISI, Washer Thickness 0.084 in