Shop STANDARD LOCKNUT
See all product information
Create Account
Bearing Lock Washers
Mfr # TW112
Zoro # G422962655
product price:Â
$
5.89
/ea
Key Features
Outside Diameter
3 5/16 in
Washer Thickness
0.072 in
For Nominal Shaft Diameter
2 25/64 in
Standards
AISI
Compatible Bearing Series
Taper Roller Bearing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TW112
- Zoro #
- G422962655
- UPC #
- -
- Country of Origin
- United States
- Standards
- AISI
- Compatible Bearing Series
- Taper Roller Bearing
- Compatible Lock Nut
- NHE
- Number of Tabs
- 17
- Material
- Steel
- Item
- Bearing Lock Washer
- System of Measurement
- Inch
Description
Bearing Lock Washer, Compatible Bearing Series Taper Roller Bearing, Compatible Lock Nut NHE, Face Diameter 2.844 in, For Nominal Shaft Diameter 2 25/64 in, Inner Tab Width 0.29 in, Material Steel, Number of Tabs 17, Outside Diameter 3 5/16 in, System of Measurement Inch, Standards AISI, Washer Thickness 0.072 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.