Shop STANDARD LOCKNUT
See all product information
Create Account
Bearing Lock Washer, Steel
Mfr # TW104
Zoro # G622963148
product price:Â
$
2.65
/ea
Key Features
Compatible Lock Nut
NHE
Standards
AISI
For Nominal Shaft Diameter
51/64 in
Washer Thickness
0.048 in
Number of Tabs
11
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TW104
- Zoro #
- G622963148
- UPC #
- -
- Country of Origin
- United States
Dimensions
- For Nominal Shaft Diameter
- 51/64 in
- Washer Thickness
- 0.048 in
- Outside Diameter
- 1 35/64 in
- Inner Tab Width
- 0.176 in
- Face Diameter
- 1.125 in
Details
- Compatible Lock Nut
- NHE
- Standards
- AISI
- Item
- Bearing Lock Washer
- Number of Tabs
- 11
- Material
- Steel
- System of Measurement
- Inch
- Compatible Bearing Series
- Taper Roller Bearing
Description
Bearing Lock Washer, Compatible Bearing Series Taper Roller Bearing, Compatible Lock Nut NHE, Face Diameter 1.125 in, For Nominal Shaft Diameter 51/64 in, Inner Tab Width 0.176 in, Material Steel, Number of Tabs 11, Outside Diameter 1 35/64 in, System of Measurement Inch, Standards AISI, Washer Thickness 0.048 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.