Shop STANDARD LOCKNUT
See all product information
Create Account
Bearing Lock Washer, Steel
Mfr # TW103
Zoro # G223331100
product price:Â
$
2.55
/ea
Key Features
System of Measurement
Inch
For Nominal Shaft Diameter
43/64 in
Standards
AISI
Inner Tab Width
0.12 in
Outside Diameter
1 11/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TW103
- Zoro #
- G223331100
- UPC #
- -
- Country of Origin
- United States
Dimensions
- For Nominal Shaft Diameter
- 43/64 in
- Inner Tab Width
- 0.12 in
- Outside Diameter
- 1 11/32 in
- Face Diameter
- 0.938 in
- Washer Thickness
- 0.048 in
Details
- System of Measurement
- Inch
- Standards
- AISI
- Item
- Bearing Lock Washer
- Compatible Bearing Series
- Taper Roller Bearing
- Number of Tabs
- 11
- Material
- Steel
- Compatible Lock Nut
- NHE
Description
Bearing Lock Washer, Compatible Bearing Series Taper Roller Bearing, Compatible Lock Nut NHE, Face Diameter 0.938 in, For Nominal Shaft Diameter 43/64 in, Inner Tab Width 0.12 in, Material Steel, Number of Tabs 11, Outside Diameter 1 11/32 in, System of Measurement Inch, Standards AISI, Washer Thickness 0.048 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.