Shop STANDARD LOCKNUT
See all product information
Create Account
Bearing Lock Washer, Steel
Mfr # W05
Zoro # G822962804
product price:Â
$
0.90
/ea
Key Features
Face Diameter
1.281 in
Compatible Bearing Series
1200, 1300
Number of Tabs
13
Outside Diameter
1 23/32 in
Compatible Lock Nut
AN00, N00
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W05
- Zoro #
- G822962804
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Face Diameter
- 1.281 in
- Outside Diameter
- 1 23/32 in
- Inner Tab Width
- 0.176 in
- Washer Thickness
- 0.04 in
- For Nominal Shaft Diameter
- 63/64 in
Details
- Compatible Bearing Series
- 1200, 1300
- Number of Tabs
- 13
- Compatible Lock Nut
- AN00, N00
- Standards
- AISI
- System of Measurement
- Inch
- Material
- Steel
- Item
- Bearing Lock Washer
Description
Bearing Lock Washer, Compatible Bearing Series 1200, 1300, Compatible Lock Nut AN00, N00, Face Diameter 1.281 in, For Nominal Shaft Diameter 63/64 in, Inner Tab Width 0.176 in, Material Steel, Number of Tabs 13, Outside Diameter 1 23/32 in, System of Measurement Inch, Standards AISI, Washer Thickness 0.04 in