Shop STANDARD LOCKNUT
See all product information
Create Account
Bearing Lock Washer, Steel
Mfr # TW106
Zoro # G722963239
product price:Â
$
3.19
/ea
Key Features
Inner Tab Width
0.176 in
Material
Steel
For Nominal Shaft Diameter
1 3/16 in
Washer Thickness
0.052 in
Face Diameter
1.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TW106
- Zoro #
- G722963239
- UPC #
- -
- Country of Origin
- United States
- Material
- Steel
- System of Measurement
- Inch
- Number of Tabs
- 13
- Item
- Bearing Lock Washer
- Compatible Bearing Series
- Taper Roller Bearing
- Standards
- AISI
- Compatible Lock Nut
- NHE
Description
Bearing Lock Washer, Compatible Bearing Series Taper Roller Bearing, Compatible Lock Nut NHE, Face Diameter 1.5 in, For Nominal Shaft Diameter 1 3/16 in, Inner Tab Width 0.176 in, Material Steel, Number of Tabs 13, Outside Diameter 1 15/16 in, System of Measurement Inch, Standards AISI, Washer Thickness 0.052 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.