Shop STANDARD LOCKNUT
See all product information
Create Account
Bearing Lock Washer, Steel
Mfr # TW121
Zoro # G022963908
product price:Â
$
20.95
/ea
Key Features
Washer Thickness
0.115 in
Compatible Bearing Series
Taper Roller Bearing
Compatible Lock Nut
NHE
Face Diameter
5 in
Number of Tabs
19
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TW121
- Zoro #
- G022963908
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Washer Thickness
- 0.115 in
- Face Diameter
- 5 in
- Inner Tab Width
- 0.353 in
- Outside Diameter
- 5 11/16 in
- For Nominal Shaft Diameter
- 4 3/16 in
Details
- Compatible Bearing Series
- Taper Roller Bearing
- Compatible Lock Nut
- NHE
- Number of Tabs
- 19
- System of Measurement
- Inch
- Standards
- AISI
- Material
- Steel
- Item
- Bearing Lock Washer
Description
Bearing Lock Washer, Compatible Bearing Series Taper Roller Bearing, Compatible Lock Nut NHE, Face Diameter 5 in, For Nominal Shaft Diameter 4 3/16 in, Inner Tab Width 0.353 in, Material Steel, Number of Tabs 19, Outside Diameter 5 11/16 in, System of Measurement Inch, Standards AISI, Washer Thickness 0.115 in