Shop STANDARD LOCKNUT
See all product information
Create Account
Bearing Lock Washer, Steel
Mfr # TW109
Zoro # G023331102
product price:Â
$
4.39
/ea
Key Features
Compatible Bearing Series
Taper Roller Bearing
Compatible Lock Nut
NHE
Standards
AISI
Inner Tab Width
0.29 in
Outside Diameter
2 23/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TW109
- Zoro #
- G023331102
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Inner Tab Width
- 0.29 in
- Outside Diameter
- 2 23/32 in
- For Nominal Shaft Diameter
- 1 25/32 in
- Washer Thickness
- 0.062 in
- Face Diameter
- 2.281 in
Details
- Compatible Bearing Series
- Taper Roller Bearing
- Compatible Lock Nut
- NHE
- Standards
- AISI
- Material
- Steel
- System of Measurement
- Inch
- Item
- Bearing Lock Washer
- Number of Tabs
- 17
Description
Bearing Lock Washer, Compatible Bearing Series Taper Roller Bearing, Compatible Lock Nut NHE, Face Diameter 2.281 in, For Nominal Shaft Diameter 1 25/32 in, Inner Tab Width 0.29 in, Material Steel, Number of Tabs 17, Outside Diameter 2 23/32 in, System of Measurement Inch, Standards AISI, Washer Thickness 0.062 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.