Shop STANDARD LOCKNUT
See all product information
Create Account
Bearing Lock Washer, Steel
- Mfr # W03
- Zoro # G222963043
product price:Â
$
1.59
/ea
Key Features
Washer Thickness
0.032 in
Standards
AISI
Compatible Bearing Series
1200, 1300
Compatible Lock Nut
AN00, N00
Face Diameter
0.938 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W03
- Zoro #
- G222963043
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Washer Thickness
- 0.032 in
- Face Diameter
- 0.938 in
- Inner Tab Width
- 0.12 in
- Outside Diameter
- 1 5/16 in
- For Nominal Shaft Diameter
- 43/64 in
Details
- Standards
- AISI
- Compatible Bearing Series
- 1200, 1300
- Compatible Lock Nut
- AN00, N00
- Material
- Steel
- Item
- Bearing Lock Washer
- System of Measurement
- Inch
- Number of Tabs
- 11
Description
Bearing Lock Washer, Compatible Bearing Series 1200, 1300, Compatible Lock Nut AN00, N00, Face Diameter 0.938 in, For Nominal Shaft Diameter 43/64 in, Inner Tab Width 0.12 in, Material Steel, Number of Tabs 11, Outside Diameter 1 5/16 in, System of Measurement Inch, Standards AISI, Washer Thickness 0.032 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.