Shop STANDARD LOCKNUT
See all product information
Create Account
Bearing Lock Washer, Steel
Mfr # W40
Zoro # G622962387
product price:Â
$
41.85
/ea
Key Features
Standards
AISI
Number of Tabs
19
Face Diameter
9.156 in
Material
Steel
For Nominal Shaft Diameter
7 31/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W40
- Zoro #
- G622962387
- UPC #
- -
- Country of Origin
- United States
- Standards
- AISI
- Number of Tabs
- 19
- Material
- Steel
- Item
- Bearing Lock Washer
- Compatible Lock Nut
- AN00, N00
- System of Measurement
- Inch
- Compatible Bearing Series
- 22200, 22300, 23200
Description
Bearing Lock Washer, Compatible Bearing Series 22200, 22300, 23200, Compatible Lock Nut AN00, N00, Face Diameter 9.156 in, For Nominal Shaft Diameter 7 31/32 in, Inner Tab Width 0.84 in, Material Steel, Number of Tabs 19, Outside Diameter 10 5/16 in, System of Measurement Inch, Standards AISI, Washer Thickness 0.146 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.