Shop STANDARD LOCKNUT
See all product information
Create Account
Bearing Lock Washer, Steel
Mfr # W30
Zoro # G922964876
product price:Â
$
21.55
/ea
Key Features
Washer Thickness
0.146 in
System of Measurement
Inch
Face Diameter
7.063 in
For Nominal Shaft Diameter
5 31/32 in
Outside Diameter
8 1/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W30
- Zoro #
- G922964876
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Compatible Bearing Series
- 22200, 22300, 23200
- Material
- Steel
- Standards
- AISI
- Compatible Lock Nut
- AN00, N00
- Item
- Bearing Lock Washer
- Number of Tabs
- 19
Description
Bearing Lock Washer, Compatible Bearing Series 22200, 22300, 23200, Compatible Lock Nut AN00, N00, Face Diameter 7.063 in, For Nominal Shaft Diameter 5 31/32 in, Inner Tab Width 0.59 in, Material Steel, Number of Tabs 19, Outside Diameter 8 1/16 in, System of Measurement Inch, Standards AISI, Washer Thickness 0.146 in