Shop STANDARD LOCKNUT
See all product information
Create Account
Bearing Lock Washer, Steel
Mfr # TW126
Zoro # G422963027
product price:Â
$
42.75
/ea
Key Features
Number of Tabs
19
Inner Tab Width
0 in
System of Measurement
Inch
Material
Steel
For Nominal Shaft Diameter
5 3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TW126
- Zoro #
- G422963027
- UPC #
- -
- Country of Origin
- United States
- Number of Tabs
- 19
- System of Measurement
- Inch
- Material
- Steel
- Standards
- AISI
- Compatible Bearing Series
- Taper Roller Bearing
- Item
- Bearing Lock Washer
- Compatible Lock Nut
- NHE
Description
Bearing Lock Washer, Compatible Bearing Series Taper Roller Bearing, Compatible Lock Nut NHE, Face Diameter 6.188 in, For Nominal Shaft Diameter 5 3/16 in, Inner Tab Width 0 in, Material Steel, Number of Tabs 19, Outside Diameter 7 3/64 in, System of Measurement Inch, Standards AISI, Washer Thickness 0.155 in