Shop STANDARD LOCKNUT
See all product information
Create Account
Bearing Lock Washer, Steel
Mfr # TW065
Zoro # G922963718
product price:Â
$
3.25
/ea
Key Features
Washer Thickness
0.052 in
Outside Diameter
2 7/32 in
Inner Tab Width
0.176 in
System of Measurement
Inch
Standards
AISI
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TW065
- Zoro #
- G922963718
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Washer Thickness
- 0.052 in
- Outside Diameter
- 2 7/32 in
- Inner Tab Width
- 0.176 in
- For Nominal Shaft Diameter
- 1 21/64 in
- Face Diameter
- 1.813 in
Details
- System of Measurement
- Inch
- Standards
- AISI
- Compatible Bearing Series
- Taper Roller Bearing
- Number of Tabs
- 15
- Item
- Bearing Lock Washer
- Compatible Lock Nut
- NHE
- Material
- Steel
Description
Bearing Lock Washer, Compatible Bearing Series Taper Roller Bearing, Compatible Lock Nut NHE, Face Diameter 1.813 in, For Nominal Shaft Diameter 1 21/64 in, Inner Tab Width 0.176 in, Material Steel, Number of Tabs 15, Outside Diameter 2 7/32 in, System of Measurement Inch, Standards AISI, Washer Thickness 0.052 in