Shop STANDARD LOCKNUT
See all product information
Create Account
Bearing Lock Washer, Steel
Mfr # W08
Zoro # G822964815
product price:Â
$
1.35
/ea
Key Features
Compatible Lock Nut
AN00, N00
Inner Tab Width
0.29 in
System of Measurement
Inch
Compatible Bearing Series
1300, 22200, 22300
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W08
- Zoro #
- G822964815
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Inner Tab Width
- 0.29 in
- Washer Thickness
- 0.048 in
- Face Diameter
- 2 in
- Outside Diameter
- 2 15/32 in
- For Nominal Shaft Diameter
- 1 37/64 in
Details
- Compatible Lock Nut
- AN00, N00
- System of Measurement
- Inch
- Compatible Bearing Series
- 1300, 22200, 22300
- Material
- Steel
- Standards
- AISI
- Item
- Bearing Lock Washer
- Number of Tabs
- 15
Description
Bearing Lock Washer, Compatible Bearing Series 1300, 22200, 22300, Compatible Lock Nut AN00, N00, Face Diameter 2 in, For Nominal Shaft Diameter 1 37/64 in, Inner Tab Width 0.29 in, Material Steel, Number of Tabs 15, Outside Diameter 2 15/32 in, System of Measurement Inch, Standards AISI, Washer Thickness 0.048 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.